




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shaft Diameter | 370 mm |
Housing diameter | 414 mm |
Housing width | 20 mm |
Brand design | WR5 SPLIT |
Material lip | NBR |
Maximum static pressure | 0 bar |
Maximum shaft speed | 20 m/s |
Spring-loaded | Stainless steel 302 (1.4310) |
Temperature range | from -30 to 100 °C |
Maximum static pressure (not bar) | 0 MPa |
Type | WR5 |
Material surface | Rubber/fabric |