ERIKS

ERIKS Oil seal NBR/fabric WR5 SPLIT 165,1x190,5x12,7 SS spring

  • ERIKS:10013549
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 14/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Shaft Diameter
165.1 mm
Housing diameter
190.5 mm
Housing width
12.7 mm
Brand design
WR5 SPLIT
Material lip
NBR
Maximum static pressure
0 bar
Maximum shaft speed
20 m/s
Spring-loaded
SS 304 (1.4301)
Temperature range
from -30 to 100 °C
Maximum static pressure (not bar)
0 MPa
Type
WR5
Material surface
Rubber/fabric