




€342.50/ pieceexcl. VAT
€414.43incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €342.50 | - |
5+ | €256.88 | 25.00% |
25+ | €239.75 | 30.00% |
50+ | €205.50 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Fabric |
Shaft Diameter | 160 mm |
Housing diameter | 190 mm |
Housing width | 15 mm |
Brand design | WR5 SPLIT |
Material lip | NBR |
Maximum static pressure | 0 bar |
Spring-loaded | SS 304 (1.4301) |
Temperature range | from -30 to 100 °C |
Maximum static pressure (not bar) | 0 MPa |
Type | WR5 |
Material surface | Rubber/fabric |