ERIKS

ERIKS Oil seal NBR/fabric WR5 342,9x393,7x28,6 SS spring

  • ERIKS:10013388
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 14/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Shaft Diameter
342.9 mm
Housing diameter
393.7 mm
Housing width
28.6 mm
Brand design
WR5
Material lip
NBR
Maximum static pressure
0.5 bar
Maximum shaft speed
20 m/s
Spring-loaded
SS 304 (1.4301)
Temperature range
from -30 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
WR5
Material surface
Rubber/fabric