




€88.60/ pieceexcl. VAT
€107.21incl. VAT
Estimated delivery date - 02/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €88.60 | - |
5+ | €66.45 | 25.00% |
25+ | €62.02 | 30.00% |
50+ | €53.16 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Rubber |
Shaft Diameter | 90 mm |
Housing diameter | 110 mm |
Brand design | RST |
Material lip | MVQ (silicons) |
Seal height | 10 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Temperature range | from -50 to 180 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | RST |
Norm design | DIN 3760-AS |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | Yes |