






€38.70/ pieceexcl. VAT
€46.83incl. VAT
Estimated delivery date - 13/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.70 | - |
5+ | €30.96 | 20.00% |
10+ | €25.16 | 35.00% |
30+ | €19.35 | 50.00% |
50+ | €17.42 | 55.00% |
100+ | €15.48 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Rubber |
Shaft Diameter | 60 mm |
Housing diameter | 110 mm |
Brand design | R |
Material lip | FKM |
Seal height | 13 mm |
Spring material | SS 304 (1.4301) |
Maximum static pressure | 0.5 bar |
Temperature range | from -20 to 200 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | R |
Norm design | DIN 3760-A |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |