ERIKS

ERIKS Oil seal FKM R 120x140x7,5

  • ERIKS:11107870
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Oil seal type R is a standard design with a rubber outer jacket according to DIN 3760-A. This product is widely applicable in many different industries. The rubber outer jacket ensures a reliable seal in the housing bore (static side) - remaining effective if the surface is rougher than normal, when thermal expansion takes place and when used in split housings. As a result, this oil seal is also suitable for sealing low-viscosity and gaseous media.

Do you want to order a oil seal that also keeps out dirt from the outside? Choose the ERIKS oil seal type RST. This seal comes with an extra dust lip.


Save to list

€35.82/ pieceexcl. VAT

€43.34incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/05/2027

Volume discount

Quantityexcl. VATDiscount

1+

€59.70

-

5+

€44.78

25.00%

25+

€41.79

30.00%

50+

€35.82

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS