






€1,772.00/ pieceexcl. VAT
€2,144.12incl. VAT
Estimated delivery date - 16/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,772.00 | - |
5+ | €1,329.00 | 25.00% |
25+ | €1,240.40 | 30.00% |
50+ | €1,063.20 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Metal |
Shaft Diameter | 545 mm |
Housing diameter | 585 mm |
Brand design | GVPST |
Material lip | FKM |
Seal height | 20 mm |
Spring material | Carbon steel |
Maximum static pressure | 5 bar |
Temperature range | from -10 to 150 °C |
Maximum static pressure (not bar) | 0.5 MPa |
Type | GVPST |
Material surface | Metal |
Pressure resistant | No |
With dust lip | Yes |