






€277.50/ pieceexcl. VAT
€335.78incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €277.50 | - |
5+ | €222.00 | 20.00% |
10+ | €180.38 | 35.00% |
30+ | €138.75 | 50.00% |
50+ | €124.88 | 55.00% |
100+ | €111.00 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Metal |
Shaft Diameter | 65 mm |
Housing diameter | 85 mm |
Brand design | GVP |
Material lip | FKM |
Seal height | 10 mm |
Spring material | Stainless steel 1.4409 |
Maximum static pressure | 10 bar |
Temperature range | from -10 to 150 °C |
Maximum static pressure (not bar) | 1 MPa |
Type | GVP |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |