






€366.50/ pieceexcl. VAT
€443.47incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €366.50 | - |
5+ | €274.88 | 25.00% |
25+ | €256.55 | 30.00% |
50+ | €219.90 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Metal |
Shaft Diameter | 110 mm |
Housing diameter | 130 mm |
Brand design | GVP |
Material lip | FKM |
Seal height | 13 mm |
Spring material | Stainless steel 1.4409 |
Maximum static pressure | 5 bar |
Temperature range | from -10 to 150 °C |
Maximum static pressure (not bar) | 0.5 MPa |
Type | GVP |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |