ERIKS

ERIKS Oil seal FKM/fabric WR5 180x220x16 SS spring

  • ERIKS:12387471
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 21/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Shaft Diameter
180 mm
Housing diameter
220 mm
Housing width
16 mm
Brand design
WR5
Material lip
FKM
Maximum static pressure
0.5 bar
Maximum shaft speed
25 m/s
Spring-loaded
Stainless steel 302 (1.4310)
Temperature range
from -10 to 140 °C
Maximum static pressure (not bar)
0.05 MPa
Type
WR5
Material surface
Rubber/fabric