ERIKS

ERIKS Oil seal FKM/fabric G35 290x334x20 SS spring

  • ERIKS:11040826
Image 1
Save to list
Not available in webshop
Estimated delivery date - 13/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Shaft Diameter
290 mm
Housing diameter
334 mm
Housing width
20 mm
Brand design
G35
Material lip
FKM
Maximum static pressure
0.5 bar
Maximum shaft speed
25 m/s
Spring-loaded
Stainless steel 302 (1.4310)
Temperature range
from -20 to 160 °C
Maximum static pressure (not bar)
0.05 MPa
Type
G35
Material surface
Rubber/fabric