

€1.67/ pieceexcl. VAT
€2.02incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.67 | - |
10+ | €1.50 | 10.00% |
25+ | €1.33 | 20.00% |
50+ | €1.25 | 25.00% |
100+ | €1.17 | 30.00% |
250+ | €1.08 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 3 mm |
Cross section | 3 mm |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |