ERIKS

ERIKS O-ring VMQ 714703 34,1x3,6

  • ERIKS:13645240
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
34.1 mm
Cross section
3.6 mm
Product
O-ring
Material
VMQ
Colour
Transparent
Hardness
70
Compound
714703
Temperature range
from -50 to 200 °C
Alternatives
Log in to view priceLog in