ERIKS

ERIKS O-ring VMQ 70 714703 JIS- S-35.5 35x2mm

  • ERIKS:13413185
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
35 mm
Cross section
2 mm
Size according to JIS
JIS- S-35.5
Standard packaging size
500
Product
O-ring
Material
VMQ
Colour
Transparent
Hardness
70
Compound
714703
Temperature range
from -50 to 200 °C
Alternatives
Log in to view priceLog in