ERIKS

ERIKS O-ring VMQ 70 714703 AS568-BS1806-ISO3601-453 NF-R81 304.17x6.99mm

  • ERIKS:13413125
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
304.17 mm
Cross section
6.99 mm
Size according to AS568-BS1806-ISO3601
453
Size according to French R
NF-R81
Standard packaging size
10
Product
O-ring
Material
VMQ
Colour
Transparent
Hardness
70
Compound
714703
Temperature range
from -50 to 200 °C
Alternatives
Log in to view priceLog in