ERIKS

ERIKS O-ring VMQ 70 714703 AS568-BS1806-ISO3601-010 6.07x1.78mm

  • ERIKS:13413073
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
6.07 mm
Cross section
1.78 mm
Size according to AS568-BS1806-ISO3601
010
Standard packaging size
5.000
Product
O-ring
Material
VMQ
Colour
Transparent
Hardness
70
Compound
714703
Temperature range
from -50 to 200 °C
Alternatives
Log in to view priceLog in