ERIKS

ERIKS O-ring VMQ 70 714703 4x2.5mm

  • ERIKS:13413071
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
4 mm
Cross section
2.5 mm
Standard packaging size
5.000
Product
O-ring
Material
VMQ
Colour
Transparent
Hardness
70
Compound
714703
Temperature range
from -50 to 200 °C
Alternatives
Log in to view priceLog in