ERIKS

ERIKS O-ring VMQ 70 714703 16x2.5mm

  • ERIKS:13413081
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
16 mm
Cross section
2.5 mm
Standard packaging size
1.000
Product
O-ring
Material
VMQ
Colour
Transparent
Hardness
70
Compound
714703
Temperature range
from -50 to 200 °C
Alternatives
Log in to view priceLog in