

€7.87/ pieceexcl. VAT
€9.52incl. VAT
Estimated delivery date - 25/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.87 | - |
10+ | €7.08 | 10.00% |
25+ | €6.30 | 20.00% |
50+ | €5.90 | 25.00% |
100+ | €5.51 | 30.00% |
250+ | €5.12 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 120 mm |
Cross section | 4 mm |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |