ERIKS

ERIKS O-ring VMQ 60 714166 AS568-BS1806-ISO3601-360 148.59x5.33mm

  • ERIKS:10026224
Image 1
ERIKS’ 714166 is a standard grade silicone compound for general purpose usage and has FDA 21 CFR 177.2600 and EC1935:2004 compliance.
Save to list

€15.32/ pieceexcl. VAT

€18.54incl. VAT

Estimated delivery date - 12/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€15.32

-

10+

€13.79

10.00%

25+

€12.26

20.00%

50+

€11.49

25.00%

100+

€10.72

30.00%

250+

€9.96

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
148.59 mm
Cross section
5.33 mm
Size according to AS568-BS1806-ISO3601
360
Product
O-ring
Material
VMQ
Colour
Red-brown
Hardness
60
Compound
714166
Temperature range
from -60 to 200 °C
Spare parts & accessories

€106.50/ pieceexcl. VAT

€128.87incl. VAT

108 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€133.00/ pieceexcl. VAT

€160.93incl. VAT

11 In stock - Estimated delivery date 10/11/2026