ERIKS

ERIKS O-ring VMQ 60 714166 AS568-BS1806-ISO3601-325 NF-R28 37.47x5.33mm

  • ERIKS:10026211
Image 1
ERIKS’ 714166 is a standard grade silicone compound for general purpose usage and has FDA 21 CFR 177.2600 and EC1935:2004 compliance.
Save to list

€3.08/ pieceexcl. VAT

€3.73incl. VAT

3108 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.08

-

25+

€2.77

10.00%

50+

€2.46

20.00%

100+

€2.16

30.00%

250+

€1.85

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
37.47 mm
Cross section
5.33 mm
Size according to AS568-BS1806-ISO3601
325
Size according to French R
NF-R28
Product
O-ring
Material
VMQ
Colour
Red-brown
Hardness
60
Compound
714166
Temperature range
from -60 to 200 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€133.00/ pieceexcl. VAT

€160.93incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€106.50/ pieceexcl. VAT

€128.87incl. VAT

106 In stock - Estimated delivery date 10/11/2026