

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 107.54 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 244 |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 60 |
Compound | 714166 |
Temperature range | from -60 to 200 °C |
€133.00/ pieceexcl. VAT
€160.93incl. VAT
11 In stock - Estimated delivery date 10/11/2026€106.50/ pieceexcl. VAT
€128.87incl. VAT
106 In stock - Estimated delivery date 10/11/2026