ERIKS

ERIKS O-ring VMQ 60 714166 AS568-BS1806-ISO3601-162 145.72x2.62mm

  • ERIKS:11017199
Image 1
ERIKS’ 714166 is a standard grade silicone compound for general purpose usage and has FDA 21 CFR 177.2600 and EC1935:2004 compliance.
Save to list

€12.36/ pieceexcl. VAT

€14.96incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.36

-

10+

€11.12

10.00%

25+

€9.89

20.00%

50+

€9.27

25.00%

100+

€8.65

30.00%

250+

€8.03

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
145.72 mm
Cross section
2.62 mm
Size according to AS568-BS1806-ISO3601
162
Product
O-ring
Material
VMQ
Colour
Red-brown
Hardness
60
Compound
714166
Temperature range
from -60 to 200 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€133.00/ pieceexcl. VAT

€160.93incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€106.50/ pieceexcl. VAT

€128.87incl. VAT

107 In stock - Estimated delivery date 10/11/2026