ERIKS

ERIKS O-ring Viton® 514162 32x2

  • ERIKS:11103786
Image 1
ERIKS‘ 514162 is a high performance grade FKM ter-polymer developed for for down hole oil patch applications with excellent resistance to extrusion and explosive decompression.
Save to list
Not available in webshop
240 In stock - Estimated delivery date 05/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Product
O-ring
Material
FKM
Colour
Black
Hardness
95
Compound
514162
Temperature range
from -20 to 200 °C