Products
Brands
About ERIKS
Customer service
NL - English
Home
O-ring Viton® 514162 169,3x5,7
ERIKS O-ring Viton® 514162 169,3x5,7
ERIKS:
11180725
ERIKS‘ 514162 is a high performance grade FKM ter-polymer developed for for down hole oil patch applications with excellent resistance to extrusion and explosive decompression.
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 13/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
ERIKS
Product
O-ring
Material
FKM
Colour
Black
Hardness
95
Compound
514162
Temperature range
from -20 to 200 °C
See all variants
Log in