

€0.64/ pieceexcl. VAT
€0.77incl. VAT
29570 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.64 | - |
25+ | €0.58 | 10.00% |
50+ | €0.51 | 20.00% |
100+ | €0.45 | 30.00% |
250+ | €0.39 | 40.00% |
500+ | €0.32 | 50.00% |
1000+ | €0.26 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 18.5 mm |
Cross section | 1.5 mm |
Standard packaging size | 2.500 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |