

€225.50/ pieceexcl. VAT
€272.86incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €225.50 | - |
10+ | €202.95 | 10.00% |
25+ | €180.40 | 20.00% |
50+ | €169.13 | 25.00% |
100+ | €157.85 | 30.00% |
250+ | €146.57 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 1000 mm |
Cross section | 7 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |