

€17.74/ pieceexcl. VAT
€21.47incl. VAT
378 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.74 | - |
10+ | €15.97 | 10.00% |
25+ | €14.19 | 20.00% |
50+ | €13.31 | 25.00% |
100+ | €12.42 | 30.00% |
250+ | €11.53 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 229.3 mm |
Cross section | 5.7 mm |
Size according to BS4518 | BS4518-2293-57 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 366470 |
Temperature range | from -30 to 110 °C |