ERIKS

ERIKS O-ring NBR 70 366470 58x5mm

  • ERIKS:12487573
Image 1
ERIKS’ NBR is a specialty grade nitrile compound developed for food contact. The compound has a medium percentage of acrylonitrile, a good compression set as well as FDA CFR 21§177.2600, EC1935:2004 and 3-A conformity.
Save to list
Not available in webshop

Sold per: 500Min. order: 500

Estimated delivery date - 26/03/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
58 mm
Cross section
5 mm
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
366470
Temperature range
from -30 to 110 °C