ERIKS

ERIKS O-ring NBR 70 366470 42.2x3mm

  • ERIKS:12489686
Image 1
ERIKS’ NBR is a specialty grade nitrile compound developed for food contact. The compound has a medium percentage of acrylonitrile, a good compression set as well as FDA CFR 21§177.2600, EC1935:2004 and 3-A conformity.
Save to list

€2.03/ pieceexcl. VAT

€2.46incl. VAT

1898 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.03

-

25+

€1.83

10.00%

50+

€1.62

20.00%

100+

€1.42

30.00%

250+

€1.22

40.00%

500+

€1.01

50.00%

1000+

€0.81

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
42.2 mm
Cross section
3 mm
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
366470
Temperature range
from -30 to 110 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€133.00/ pieceexcl. VAT

€160.93incl. VAT

11 In stock - Estimated delivery date 09/11/2026

€106.50/ pieceexcl. VAT

€128.87incl. VAT

111 In stock - Estimated delivery date 09/11/2026

€81.50/ pieceexcl. VAT

€98.62incl. VAT

11 In stock - Estimated delivery date 09/11/2026