ERIKS

ERIKS O-ring NBR 70 36624 ISO3601-455 329,57x6,99

  • ERIKS:10027200
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€15.81/ pieceexcl. VAT

€19.13incl. VAT

956 In stock - Estimated delivery date 27/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.81

-

10+

€14.23

10.00%

25+

€12.65

20.00%

50+

€11.86

25.00%

100+

€11.07

30.00%

250+

€10.28

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
329.57 mm
Cross section
6.99 mm
Size according to AS568-BS1806-ISO3601
455
Size according to French R
NF-R83
Standard packaging size
10
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€133.00/ pieceexcl. VAT

€160.93incl. VAT

12 In stock - Estimated delivery date 27/10/2026

€22.46/ pieceexcl. VAT

€27.18incl. VAT

Estimated delivery date - 19/11/2026