ERIKS

ERIKS O-ring NBR 70 36624 ISO3601-227 53,57x3,53

  • ERIKS:10027368
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€1.06/ pieceexcl. VAT

€1.28incl. VAT

10849 In stock - Estimated delivery date 27/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.06

-

25+

€0.95

10.00%

50+

€0.84

20.00%

100+

€0.74

30.00%

250+

€0.63

40.00%

500+

€0.53

50.00%

1000+

€0.42

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
53.57 mm
Cross section
3.53 mm
Size according to AS568-BS1806-ISO3601
227
Standard packaging size
100
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C
Spare parts & accessories

€2.61/ pieceexcl. VAT

€3.16incl. VAT

1293 In stock - Estimated delivery date 27/10/2026

€81.50/ pieceexcl. VAT

€98.62incl. VAT

11 In stock - Estimated delivery date 27/10/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€133.00/ pieceexcl. VAT

€160.93incl. VAT

12 In stock - Estimated delivery date 27/10/2026