

€161.50/ pieceexcl. VAT
€195.42incl. VAT
Estimated delivery date - 23/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €161.50 | - |
10+ | €145.35 | 10.00% |
25+ | €129.20 | 20.00% |
50+ | €121.13 | 25.00% |
100+ | €113.05 | 30.00% |
250+ | €104.98 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 870 mm |
Cross section | 5.33 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |