ERIKS

ERIKS O-ring NBR 70 36624 80x3

  • ERIKS:10027958
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€1.97/ pieceexcl. VAT

€2.38incl. VAT

5783 In stock - Estimated delivery date 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.97

-

25+

€1.77

10.00%

50+

€1.57

20.00%

100+

€1.38

30.00%

250+

€1.18

40.00%

500+

€0.98

50.00%

1000+

€0.79

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
80 mm
Cross section
3 mm
Standard packaging size
100
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€133.00/ pieceexcl. VAT

€160.93incl. VAT

11 In stock - Estimated delivery date 24/11/2026

€81.50/ pieceexcl. VAT

€98.62incl. VAT

11 In stock - Estimated delivery date 24/11/2026