ERIKS

ERIKS O-ring NBR 70 36624 71x4

  • ERIKS:10027917
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€2.20/ pieceexcl. VAT

€2.66incl. VAT

2180 In stock - Estimated delivery date 27/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.20

-

25+

€1.98

10.00%

50+

€1.76

20.00%

100+

€1.54

30.00%

250+

€1.32

40.00%

500+

€1.10

50.00%

1000+

€0.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
71 mm
Cross section
4 mm
Standard packaging size
25
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C
Spare parts & accessories

€81.50/ pieceexcl. VAT

€98.62incl. VAT

11 In stock - Estimated delivery date 27/10/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€133.00/ pieceexcl. VAT

€160.93incl. VAT

12 In stock - Estimated delivery date 27/10/2026