

€62.95/ pieceexcl. VAT
€76.17incl. VAT
466 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €62.95 | - |
10+ | €56.66 | 10.00% |
25+ | €50.36 | 20.00% |
50+ | €47.21 | 25.00% |
100+ | €44.07 | 30.00% |
250+ | €40.92 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 665 mm |
Cross section | 5.7 mm |
Standard packaging size | 5 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |