

€108.80/ pieceexcl. VAT
€131.65incl. VAT
Estimated delivery date - 18/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €108.80 | - |
10+ | €97.92 | 10.00% |
25+ | €87.04 | 20.00% |
50+ | €81.60 | 25.00% |
100+ | €76.16 | 30.00% |
250+ | €70.72 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 610 mm |
Cross section | 10 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |