

€7.42/ pieceexcl. VAT
€8.98incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 14/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.28 | - |
10+ | €8.35 | 10.00% |
25+ | €7.42 | 20.00% |
50+ | €6.96 | 25.00% |
100+ | €6.50 | 30.00% |
250+ | €6.03 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 255 mm |
Cross section | 2 mm |
Standard packaging size | 25 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |