

€12.17/ pieceexcl. VAT
€14.73incl. VAT
Estimated delivery date - 01/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.17 | - |
10+ | €10.95 | 10.00% |
25+ | €9.74 | 20.00% |
50+ | €9.13 | 25.00% |
100+ | €8.52 | 30.00% |
250+ | €7.91 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 225 mm |
Cross section | 2 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |