

€6.59/ pieceexcl. VAT
€7.97incl. VAT
7 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.59 | - |
10+ | €5.93 | 10.00% |
25+ | €5.27 | 20.00% |
50+ | €4.61 | 30.00% |
100+ | €3.95 | 40.00% |
250+ | €3.29 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 182 mm |
Cross section | 2 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |