

€0.81/ pieceexcl. VAT
€0.98incl. VAT
Estimated delivery date - 15/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.81 | - |
25+ | €0.73 | 10.00% |
50+ | €0.64 | 20.00% |
100+ | €0.56 | 30.00% |
250+ | €0.48 | 40.00% |
500+ | €0.40 | 50.00% |
1000+ | €0.32 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 17.3 mm |
Cross section | 2.2 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |