

€4.77/ pieceexcl. VAT
€5.77incl. VAT
685 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.77 | - |
25+ | €4.29 | 10.00% |
50+ | €3.82 | 20.00% |
100+ | €3.34 | 30.00% |
250+ | €2.86 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 146 mm |
Cross section | 2 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |