

€1.48/ pieceexcl. VAT
€1.79incl. VAT
Estimated delivery date - 30/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.48 | - |
25+ | €1.33 | 10.00% |
50+ | €1.18 | 20.00% |
100+ | €1.04 | 30.00% |
250+ | €0.89 | 40.00% |
500+ | €0.74 | 50.00% |
1000+ | €0.59 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 4 mm |
Cross section | 1 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 90 |
Compound | 514320 |
Temperature range | from -20 to 200 °C |