

€8.43/ pieceexcl. VAT
€10.20incl. VAT
682 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.43 | - |
10+ | €6.74 | 20.00% |
25+ | €5.90 | 30.00% |
50+ | €5.06 | 40.00% |
100+ | €4.21 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 120.24 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 248 |
Product | O-ring |
Material | FKM |
Colour | Green |
Hardness | 75 |
Compound | 51415 |
Temperature range | from -20 to 200 °C |
€133.00/ pieceexcl. VAT
€160.93incl. VAT
11 In stock - Estimated delivery date 10/11/2026