

€114.40/ pieceexcl. VAT
€138.42incl. VAT
2 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €114.40 | - |
10+ | €91.52 | 20.00% |
25+ | €80.08 | 30.00% |
50+ | €68.64 | 40.00% |
100+ | €57.20 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 561.5 mm |
Cross section | 8.4 mm |
Product | O-ring |
Material | FKM |
Colour | Green |
Hardness | 75 |
Compound | 51415 |
Temperature range | from -20 to 200 °C |