ERIKS

ERIKS O-ring FKM 75 51415 34,2x3

  • ERIKS:12946292
Image 1
ERIKS’ 51415 is a standard grade FKM co-polymer compoundwith a broad chemical resistance and good compression set values. In the colour green for easy identification. Formerly known as ERIKS’ 51414 green.
Save to list

€4.05/ pieceexcl. VAT

€4.90incl. VAT

13147 In stock - Estimated delivery date 04/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.05

-

25+

€3.64

10.00%

50+

€3.24

20.00%

100+

€2.83

30.00%

250+

€2.43

40.00%

500+

€2.02

50.00%

1000+

€1.62

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
34.2 mm
Cross section
3 mm
Product
O-ring
Material
FKM
Colour
Green
Hardness
75
Compound
51415
Temperature range
from -20 to 200 °C