

€10.45/ pieceexcl. VAT
€12.64incl. VAT
1233 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.45 | - |
10+ | €9.40 | 10.00% |
25+ | €8.36 | 20.00% |
50+ | €7.32 | 30.00% |
100+ | €6.27 | 40.00% |
250+ | €5.23 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 93 mm |
Cross section | 2 mm |
Standard packaging size | 100 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |