

€8.73/ pieceexcl. VAT
€10.56incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.73 | - |
10+ | €7.85 | 10.00% |
25+ | €6.98 | 20.00% |
50+ | €6.11 | 30.00% |
100+ | €5.24 | 40.00% |
250+ | €4.36 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 85 mm |
Cross section | 3.5 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |