

€139.70/ pieceexcl. VAT
€169.04incl. VAT
7 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €139.70 | - |
10+ | €111.76 | 20.00% |
25+ | €97.79 | 30.00% |
50+ | €83.82 | 40.00% |
100+ | €69.85 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 679.45 mm |
Cross section | 6.99 mm |
Standard packaging size | 5 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |